Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM320R Eaton Electrical Boxes, 3 PHASE RING M.M., 3 SOCKETS, 200A
MFG Item Number
3MM320R

3MM320R Eaton Electrical Boxes, 3 PHASE RING M.M., 3 SOCKETS, 200A

MFG Item Number
3MM320R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM320R
3 PHASE RING M.M., 3 SOCKETS, 200A

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM320R
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 800 Ampere, No bypass, Outdoor, Five-jaws, 3 Sockets, Three-phase in, single-phase out, Ring Security 120/208V
Current Rating 200 A
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 65 lbs
Gross Weight 65 lbs