3MM412R2ACBC

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM412R2ACBC Eaton Electrical Boxes, 3PH Meter Stack,4 SKT,125A,N3R,RING,
MFG Item Number
3MM412R2ACBC

3MM412R2ACBC Eaton Electrical Boxes, 3PH Meter Stack,4 SKT,125A,N3R,RING,

MFG Item Number
3MM412R2ACBC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM412R2ACBC
3PH Meter Stack,4 SKT,125A,N3R,RING,

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM412R2ACBC
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 3MM residential meter stack, Multiple metering, 125A, Al, Bus:800A, No bypass, Outdoor, Depends on selected MCB, Five-jaw, Sockets:4, Three-phase in, single-phase out, B-C, BR2_, BRH2_, BRHH2_, BRX2, Ring, Socket:125A, 120/208 Vac
Current Rating 125 A
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 98 lbs
Gross Weight 98 lbs