3MM412R2ACBCC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM412R2ACBCC Eaton Electrical Boxes, 3PH Meter Stack,4 SKT,125A,N3R,RING,
MFG Item Number
3MM412R2ACBCC

3MM412R2ACBCC Eaton Electrical Boxes, 3PH Meter Stack,4 SKT,125A,N3R,RING,

MFG Item Number
3MM412R2ACBCC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM412R2ACBCC
3PH Meter Stack,4 SKT,125A,N3R,RING,

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM412R2ACBCC
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 3MM residential meter stack, Multiple metering, 125A, Cu, Bus:800A, No bypass, Outdoor, Depends on selected MCB, Five-jaw, Sockets:4, Three-phase in, single-phase out, A-C/B-C, BR2_, BRH2_, BRHH2_, BRX2, Ring, Socket:125A, 120/208 Vac
Current Rating 125 A
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 0 lbs
Gross Weight 0 lbs