Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 3MM412R2RLBACBC |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Electrical Boxes |
| Description | Eaton 3MM residential meter stack, Multiple meter, 125A, Al, Bus:800A, Horn bypass, Outdoor, Depends on selected MCB, Five-jaw, Sockets:4, Three-phase in, single-phase out, B-C, BR2_, BRH2_, BRHH2_, BRX2, Ringless, Socket:125A, 120/208 Vac |
| Current Rating | 125 A |
| Bypass | Horn |
| Voltage | 120 VAC, 240 VAC |
| Phase | Single Phase, Three Phase |
| Net Weight | 98 lbs |
| Gross Weight | 98 lbs |