Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3MM412RC2AC Eaton Electrical Boxes, METER STACK, RING, 4 SKTS, 125A BKR PROV
MFG Item Number
3MM412RC2AC
3MM412RC2AC Eaton Electrical Boxes, METER STACK, RING, 4 SKTS, 125A BKR PROV
MFG Item Number
3MM412RC2AC
This item cannot be canceled or returned
Description
METER STACK, RING, 4 SKTS, 125A BKR PROV
Specifications
Specifications
| Manufacturer Part Number |
3MM412RC2AC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton 3MM residential meter stack, Multiple metering, 125A, Copper, Bus:800A, No bypass, Outdoor, Depends on selected MCB, Five-jaw, Sockets:4, Three-phase in, single-phase out, A-C, BR2_, BRH2_, BRHH2_, BRX2, Ring, Socket:125A, 120/208 Vac |
| Current Rating |
125 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Single Phase, Three Phase |
| Net Weight |
59 lbs |
| Gross Weight |
59 lbs |
3MM412RC2AC
Eaton Electrical Boxes