3MM412RRLV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM412RRLV Eaton Electrical Boxes, 3 PH RINGLESS,LVR BYPASS,4 SKT,125A,800A
MFG Item Number
3MM412RRLV

3MM412RRLV Eaton Electrical Boxes, 3 PH RINGLESS,LVR BYPASS,4 SKT,125A,800A

MFG Item Number
3MM412RRLV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM412RRLV
3 PH RINGLESS,LVR BYPASS,4 SKT,125A,800A

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM412RRLV
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, Lever bypass, Outdoor, Five-jaws, 4 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V
Current Rating 125 A
Bypass Lever
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 0 lbs
Gross Weight 0 lbs