3MM420R12

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM420R12 Eaton Electrical Boxes, MTR STACK RESI, 4 HIGH, 200AMP RING SKT
MFG Item Number
3MM420R12

3MM420R12 Eaton Electrical Boxes, MTR STACK RESI, 4 HIGH, 200AMP RING SKT

MFG Item Number
3MM420R12
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM420R12
MTR STACK RESI, 4 HIGH, 200AMP RING SKT

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM420R12
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 1200 Ampere, No bypass, Outdoor, Five-jaws, 4 Sockets, Three-phase in, single-phase out, Ring Security, 120/208V
Current Rating 200 A
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 75 lbs
Gross Weight 75 lbs