Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 3MM420R12RLBC |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Electrical Boxes |
| Description | Eaton 3MM residential meter stack, Multiple metering, 200A, Cu, Bus:1200A, Horn by, Outdoor, Depends on selected MCB, 5-jaw, Sockets:4, 3-ph in, 1-ph out, B-C, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:200A, 120/208Vac |
| Current Rating | 200 A |
| Bypass | Horn |
| Voltage | 120 VAC, 240 VAC |
| Phase | Single Phase, Three Phase |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |