Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM512R Eaton Electrical Boxes, Meter Stack/5 SKTs/125A Nema 1/3R RING
MFG Item Number
3MM512R

3MM512R Eaton Electrical Boxes, Meter Stack/5 SKTs/125A Nema 1/3R RING

MFG Item Number
3MM512R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM512R
Meter Stack/5 SKTs/125A Nema 1/3R RING

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM512R
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No bypas,s Indoor/outdoor, Five-jaws, 5 Sockets, Three-phase in, single-phase out, Ring Security, 120/208V
Current Rating 125 A
Bypass None
Voltage 120 VAC, 240 VAC
Phase Single Phase
Net Weight 65 lbs
Gross Weight 65 lbs