3MM512R12RL

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM512R12RL Eaton Electrical Boxes, MTR STACK RESI, 5 HIGH, 125AMP RINGLESS
MFG Item Number
3MM512R12RL

3MM512R12RL Eaton Electrical Boxes, MTR STACK RESI, 5 HIGH, 125AMP RINGLESS

MFG Item Number
3MM512R12RL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM512R12RL
MTR STACK RESI, 5 HIGH, 125AMP RINGLESS

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM512R12RL
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 1200 Ampere, No bypass, Indoor/outdoor, Five-jaws, 5 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V
Current Rating 125 A
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 69 lbs
Gross Weight 69 lbs