Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
3MM512RRL Eaton Electrical Boxes, 3 PHASE RINGLESS M.M., 5 SOCKETS, 125A
MFG Item Number
3MM512RRL
3MM512RRL Eaton Electrical Boxes, 3 PHASE RINGLESS M.M., 5 SOCKETS, 125A
MFG Item Number
3MM512RRL
This item cannot be canceled or returned
Description
3 PHASE RINGLESS M.M., 5 SOCKETS, 125A
Specifications
Specifications
Manufacturer Part Number
3MM512RRL
Manufacturer
Eaton
Family Series
Eaton Electrical Boxes
Description
Eaton residential meter stack, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No bypass, Indoor/outdoor, Five-jaws, 5 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V
Current Rating
125 A
Voltage
120 VAC, 240 VAC
Phase
Single Phase, Three Phase
Net Weight
68 lbs
Gross Weight
68 lbs
3MM512RRL
Eaton Electrical Boxes