Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3MM512RRLC Eaton Electrical Boxes, 125A MTR STACK, 3PH, 5 SKT, RINGLESS, CU
MFG Item Number
3MM512RRLC
3MM512RRLC Eaton Electrical Boxes, 125A MTR STACK, 3PH, 5 SKT, RINGLESS, CU
MFG Item Number
3MM512RRLC
This item cannot be canceled or returned
Description
125A MTR STACK, 3PH, 5 SKT, RINGLESS, CU
Specifications
Specifications
| Manufacturer Part Number |
3MM512RRLC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton 3MM residential meter stack, Multiple metering, 125A, Cu, Bus:800A, No bypass, Outdoor, Depends on selected MCB, Five-jaw, Sockets:5, Three-phase in, single-phase out, A-B, BR2_, BRH2_, BRHH2_, BRX2, Ringless, Socket:125A, 120/208 Vac |
| Current Rating |
125 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Single Phase, Three Phase |
| Net Weight |
69 lbs |
| Gross Weight |
69 lbs |
3MM512RRLC
Eaton Electrical Boxes