3MM520R12RLB

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM520R12RLB Eaton Electrical Boxes, 3PH Ringless w/HBP,5 SKT,200A,1200A BUS
MFG Item Number
3MM520R12RLB

3MM520R12RLB Eaton Electrical Boxes, 3PH Ringless w/HBP,5 SKT,200A,1200A BUS

MFG Item Number
3MM520R12RLB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM520R12RLB
3PH Ringless w/HBP,5 SKT,200A,1200A BUS

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM520R12RLB
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 3MM residential meter stack, Multiple meter, 200A, Al, Bus:1200A, Horn by, Outdoor, Depends on selected MCB, 5-jaw, Sockets:5, 3-phase in, 1-phase out, A-B, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:200A, 120/208V
Current Rating 200 A
Bypass Horn
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 106 lbs
Gross Weight 106 lbs