3MM520R12RLBC

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM520R12RLBC Eaton Electrical Boxes, 3PH RINGLESS W/HBP,5 SKT,200A,1200A BUS
MFG Item Number
3MM520R12RLBC

3MM520R12RLBC Eaton Electrical Boxes, 3PH RINGLESS W/HBP,5 SKT,200A,1200A BUS

MFG Item Number
3MM520R12RLBC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM520R12RLBC
3PH RINGLESS W/HBP,5 SKT,200A,1200A BUS

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM520R12RLBC
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 3MM residential meter stack, Multiple metering, 200A, Cu, Bus:1200A, Horn by, Outdoor, Depends on selected MCB, 5-jaw, Sockets:5, 3-ph in, 1-ph out, B-C, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:200A, 120/208Vac
Current Rating 200 A
Bypass Horn
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 0 lbs
Gross Weight 0 lbs