Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3MM520RCBUS Eaton Electrical Boxes, 3PH Ring MM, 5 SKTs, 200A, Outdoor, CU
MFG Item Number
3MM520RCBUS
3MM520RCBUS Eaton Electrical Boxes, 3PH Ring MM, 5 SKTs, 200A, Outdoor, CU
MFG Item Number
3MM520RCBUS
This item cannot be canceled or returned
Description
3PH Ring MM, 5 SKTs, 200A, Outdoor, CU
Specifications
Specifications
| Manufacturer Part Number |
3MM520RCBUS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton 3MM residential meter stack, Multiple meter, 200A, Cu, Bus:800A, No, Outd, Depends on selected MCB, 5-j, Sockets:5, 3-ph in, 1-ph out, A-B, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ring, Socket:200A, Incline busway main, 120/208V |
| Current Rating |
200 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Single Phase, Three Phase |
| Net Weight |
106 lbs |
| Gross Weight |
106 lbs |
3MM520RCBUS
Eaton Electrical Boxes