3MM520RRLB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM520RRLB Eaton Electrical Boxes, 3PH Ringless with Horn Bypass MM, 200 A
MFG Item Number
3MM520RRLB

3MM520RRLB Eaton Electrical Boxes, 3PH Ringless with Horn Bypass MM, 200 A

MFG Item Number
3MM520RRLB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM520RRLB
3PH Ringless with Horn Bypass MM, 200 A

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM520RRLB
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 3MM residential meter stack, Multiple metering, 200A, Al, Bus:800A, Horn by, Outdoor, Depends on selected MCB, 5-jaw, Sockets:5, 3-ph in, s1-ph out, A-B, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:200A, 120/208 Vac
Current Rating 200 A
Bypass Horn
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 106 lbs
Gross Weight 106 lbs