Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3MM612C2BC Eaton Electrical Boxes, 3P Met Ring 6 Sock 125A NEMA 1 Co Ph AC
MFG Item Number
3MM612C2BC
3MM612C2BC Eaton Electrical Boxes, 3P Met Ring 6 Sock 125A NEMA 1 Co Ph AC
MFG Item Number
3MM612C2BC
This item cannot be canceled or returned
Description
3P Met Ring 6 Sock 125A NEMA 1 Co Ph AC
Specifications
Specifications
| Manufacturer Part Number |
3MM612C2BC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton 3MM residential meter stack, Multiple metering, 125A, Aluminum, Bus:800A, No bypass, Indoor, Depends on selected MCB, Five-jaw, Sockets:6, Three-phase in, single-phase out, B-C, BR2_, BRH2_, BRHH2_, BRX2, Ring, Socket:125A, 120/240Vac |
| Current Rating |
125 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Single Phase, Three Phase |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3MM612C2BC
Eaton Electrical Boxes