3MM612R12RLBC

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM612R12RLBC Eaton Electrical Boxes, MTR STACK RESI, 6 HIGH, 125AMP RINGLESS
MFG Item Number
3MM612R12RLBC

3MM612R12RLBC Eaton Electrical Boxes, MTR STACK RESI, 6 HIGH, 125AMP RINGLESS

MFG Item Number
3MM612R12RLBC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM612R12RLBC
MTR STACK RESI, 6 HIGH, 125AMP RINGLESS

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM612R12RLBC
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 3MM residential meter stack, Multiple metering, 125A, Cu, Bus:1200A, Horn bypass, Outdoor, Depends on selected MCB, 5-jaw, Sockets:6, Three-phase in, single-phase out, B-C, BR2_, BRH2_, BRHH2_, BRX2, Ringless, Socket:125A, 120/208Vac
Current Rating 125 A
Bypass Horn
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 0 lbs
Gross Weight 0 lbs