3MM612R12RLV

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM612R12RLV Eaton Electrical Boxes, 3 PH RINGLESS,LVR BP,6 SKTS,125A,1200A
MFG Item Number
3MM612R12RLV

3MM612R12RLV Eaton Electrical Boxes, 3 PH RINGLESS,LVR BP,6 SKTS,125A,1200A

MFG Item Number
3MM612R12RLV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM612R12RLV
3 PH RINGLESS,LVR BP,6 SKTS,125A,1200A

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM612R12RLV
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 1200 Ampere, Lever bypass, Outdoor, Five-jaws, 6 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V
Current Rating 125 A
Bypass Lever
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 0 lbs
Gross Weight 0 lbs