Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3MM612RRL Eaton Electrical Boxes, 3 PHASE RINGLESS M.M., 6 SOCKETS, 125A
MFG Item Number
3MM612RRL
3MM612RRL Eaton Electrical Boxes, 3 PHASE RINGLESS M.M., 6 SOCKETS, 125A
MFG Item Number
3MM612RRL
This item cannot be canceled or returned
Description
3 PHASE RINGLESS M.M., 6 SOCKETS, 125A
Specifications
Specifications
| Manufacturer Part Number |
3MM612RRL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Three-Phase Residential Meter Stack Module, Group Metering, 125A, 800 Ampere Bus, Indoor/outdoor, Five-jaws, 6 sockets, Three-phase in, single-phase out, Ringless, 120/208V |
| Current Rating |
125 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Single Phase, Three Phase |
| Net Weight |
78 lbs |
| Gross Weight |
78 lbs |
3MM612RRL
Eaton Electrical Boxes