3MM612RRLB1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM612RRLB1 Eaton Electrical Boxes, 3 PHASE RINGLESS M.M. WITH HORN BYPASS
MFG Item Number
3MM612RRLB1

3MM612RRLB1 Eaton Electrical Boxes, 3 PHASE RINGLESS M.M. WITH HORN BYPASS

MFG Item Number
3MM612RRLB1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM612RRLB1
3 PHASE RINGLESS M.M. WITH HORN BYPASS

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM612RRLB1
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 3MM residential meter stack, Multiple metering, 125A, Al, Bus:800A, Horn bypass, Outdoor, Depends on selected MCB, Five-jaw, Sockets:6, Three-phase in, single-phase out, A-B, BR2_, BRH2_, BRHH2_, BRX2, Ringless, Socket:125A, 120/208V
Current Rating 125 A
Bypass Horn
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 60 lbs
Gross Weight 60 lbs