3MSV-BD110
Dwyer Instruments Valves - Hydraulic & Pneumatic, 3MSV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3MSV-BD110

Dwyer Instruments Valves - Hydraulic & Pneumatic, 3MSV Series

3MSV-BD110

Dwyer Instruments Valves - Hydraulic & Pneumatic, 3MSV Series
Compact 3-Way Ball Valve Brass
MFG Item Number
3MSV-BD110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, 3MSV Series
Item #
3MSV-BD110
Compact 3-Way Ball Valve Brass

3MSV Series Information

The Series 3MSV Compact 3‑Way Ball Valves are the perfect choice for directional control of fluid in instrumentation and process systems. The micro finished ball and PTFE seats ensure quality seal and easy operation. The straight through flow path design allows for minimal pressure drop. The valve body comes in either brass or 316 stainless steel, offering a variety of options.


Specifications

Specifications
Manufacturer Part Number 3MSV-BD110
Manufacturer Dwyer Instruments
Product Series 3MSV
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, 3MSV Series
Description Compact 3-Way Ball Valve Brass 1/8In Tube Fitting 2.36mm Orifice
Material Brass
Valve Type Three Way Ball Ends
Connection 1/8 "
Connection Type Fractional Tube Fitting
Gasket Material Fluoroelastomer
Seat Material PTFE
Net Weight 0 lbs
Gross Weight 0 lbs