Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3MTB1600RC Eaton Load Centers, 1600A, 3PH, MAIN TERMINAL BOX, COPPER

MFG Item Number
3MTB1600RC

3MTB1600RC Eaton Load Centers, 1600A, 3PH, MAIN TERMINAL BOX, COPPER

MFG Item Number
3MTB1600RC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
3MTB1600RC
1600A, 3PH, MAIN TERMINAL BOX, COPPER

Series Information

Specifications

Specifications
Manufacturer Part Number 3MTB1600RC
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton main terminal box, Riser box, 1600A, Copper, NEMA 3R, Overhead/underground, Four-wire, Three-phase, 120/208V, 2 AWG-750 kcmil
Voltage 120 VAC, 208 VAC
Current Rating 1,600 A
Approvals UL
Net Weight 234 lbs
Gross Weight 234 lbs