Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3MTB1600RCRIS Eaton Load Centers, 1600A MAIN TERMINAL BOX W/FEED THRU LUGS
MFG Item Number
3MTB1600RCRIS
3MTB1600RCRIS Eaton Load Centers, 1600A MAIN TERMINAL BOX W/FEED THRU LUGS
MFG Item Number
3MTB1600RCRIS
This item cannot be canceled or returned
Description
1600A MAIN TERMINAL BOX W/FEED THRU LUGS
Specifications
Specifications
| Manufacturer Part Number |
3MTB1600RCRIS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton main terminal box, 1600A, Copper, NEMA 3R, Overhead/underground, Four-wire, Three-phase, 120/208V, 6 500 kcmil |
| Voltage |
120 VAC, 208 VAC |
| Current Rating |
1,600 A |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3MTB1600RCRIS
Eaton Load Centers