Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3MTB600R Eaton Load Centers, MAIN, 600A 3PH MAIN TERMINAL BOX

MFG Item Number
3MTB600R

3MTB600R Eaton Load Centers, MAIN, 600A 3PH MAIN TERMINAL BOX

MFG Item Number
3MTB600R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
3MTB600R
MAIN, 600A 3PH MAIN TERMINAL BOX

Series Information

Specifications

Specifications
Manufacturer Part Number 3MTB600R
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton Main Terminal Box Group Metering, 600A, Aluminum, NEMA 3R, Overhead/Underground, Four-wire, Three-phase, 120/208V, 2 250-500 kcmil
Voltage 120 VAC, 208 VAC
Current Rating 600 A
Approvals UL
Net Weight 53 lbs
Gross Weight 75 lbs