Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3MTB800RC Eaton Load Centers, Main terminal box, 800A, NEMA 3R

MFG Item Number
3MTB800RC

3MTB800RC Eaton Load Centers, Main terminal box, 800A, NEMA 3R

MFG Item Number
3MTB800RC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
3MTB800RC
Main terminal box, 800A, NEMA 3R

Series Information

Specifications

Specifications
Manufacturer Part Number 3MTB800RC
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton Main Terminal Box, 800A, Copper, NEMA 3R, Overhead/underground, Four-wire, Three-phase, 120/208V, 2 250-500 kcmil
Voltage 120 VAC, 208 VAC
Current Rating 800 A
Approvals UL
Net Weight 88 lbs
Gross Weight 88 lbs