Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3P16UL3/12 Altech Circuit Breakers, Busbar, UL489, 3-Ph, 12 Pins/Poles,
MFG Item Number
3P16UL3/12
3P16UL3/12 Altech Circuit Breakers, Busbar, UL489, 3-Ph, 12 Pins/Poles,
MFG Item Number
3P16UL3/12
This item cannot be canceled or returned
Description
Busbar, UL489, 3-Ph, 12 Pins/Poles,
Specifications
Specifications
| Family Series |
Altech Circuit Breakers |
| Manufacturer |
Altech |
| Manufacturer Part Number |
3P16UL3/12 |
| Description |
Busbar, UL489, 3-Ph, 12 Pins/Poles, Couples (4) 3-P UL489 Breakers Together |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.35 lbs |
3P16UL3/12
Altech Circuit Breakers