Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3P18U3/36 Altech Miscellaneous, Busbar,3 Phase,18sqmm,PIN Type 36
MFG Item Number
3P18U3/36
3P18U3/36 Altech Miscellaneous, Busbar,3 Phase,18sqmm,PIN Type 36
MFG Item Number
3P18U3/36
Description
Busbar,3 Phase,18sqmm,PIN Type 36
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
3P18U3/36 |
| Description |
Busbar,3 Phase,18sqmm,PIN Type 36 lugs, UL/cUL listed |
| Net Weight |
1.14 lbs |
| Gross Weight |
1.14 lbs |
3P18U3/36
Altech Miscellaneous