Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3P25U3/21 Altech Miscellaneous, Busbar,3phase,25sqmm,PIN Type
MFG Item Number
3P25U3/21
3P25U3/21 Altech Miscellaneous, Busbar,3phase,25sqmm,PIN Type
MFG Item Number
3P25U3/21
This item cannot be canceled or returned
Description
Busbar,3phase,25sqmm,PIN Type
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
3P25U3/21 |
| Description |
Busbar,3phase,25sqmm,PIN Type 100A/480V, 21 lugs |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.815 lbs |
3P25U3/21
Altech Miscellaneous