Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3P25U3/57 Altech Miscellaneous, Busbar,3 Phase,25sqmm,PIN Type 57
MFG Item Number
3P25U3/57
3P25U3/57 Altech Miscellaneous, Busbar,3 Phase,25sqmm,PIN Type 57
MFG Item Number
3P25U3/57
This item cannot be canceled or returned
Description
Busbar,3 Phase,25sqmm,PIN Type 57
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
3P25U3/57 |
| Description |
Busbar,3 Phase,25sqmm,PIN Type 57 lugs, UL/cUL listed |
| Net Weight |
2.355 lbs |
| Gross Weight |
2.355 lbs |
3P25U3/57
Altech Miscellaneous