Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3P25U3H/54 Altech Miscellaneous, Busbar,3 Phase+1/2pole,25sqmm, PIN
MFG Item Number
3P25U3H/54
3P25U3H/54 Altech Miscellaneous, Busbar,3 Phase+1/2pole,25sqmm, PIN
MFG Item Number
3P25U3H/54
This item cannot be canceled or returned
Description
Busbar,3 Phase+1/2pole,25sqmm, PIN
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
3P25U3H/54 |
| Description |
Busbar,3 Phase+1/2pole,25sqmm, PIN Type,54Lugs,UL/cUL listed |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.51 lbs |
3P25U3H/54
Altech Miscellaneous