3P41-201
Instrument Transformer, Div of GE Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3P41-201

Instrument Transformer, Div of GE Current Transformers

3P41-201

Instrument Transformer, Div of GE Current Transformers
CT, Indoor, Model: 3P41, Ratio:
MFG Item Number
3P41-201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
3P41-201
CT, Indoor, Model: 3P41, Ratio:

Series Information

Specifications

Specifications
Manufacturer Part Number 3P41-201
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Description CT, Indoor, Model: 3P41, Ratio: 200:5 A, Three Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering Class:
Core Type Solid Core
Aperture Size (3) 2.03 " Dia.
Current Ratio 200:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Mounting Holes
Termination 8-32 Brass Studs
Approvals CSA, UR
Net Weight 12 lbs
Gross Weight 12 lbs