Series Information
| Manufacturer Part Number | 3P669-302 |
|---|---|
| Manufacturer | Instrument Transformer, Div of GE |
| Family Series | Instrument Transformer, Div of GE Current Transformers |
| Description | CT, Indoor, Model: 3P669, Ratio: 3000:5 A, Three Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering |
| Core Type | Solid Core |
| Aperture Size | (3) 2.87 x 6.3 " |
| Current Ratio | 3,000:5 |
| Frequency | 50-400 Hz |
| Insulation Level (V) | 600 V |
| Basic Impulse Level (kV) | 10 kV |
| Mounting | Mounting Holes |
| Termination | 8-32 Brass Studs |
| Approvals | UR |
| Net Weight | 5.5 lbs |
| Gross Weight | 5.5 lbs |