Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3P9-601 Instrument Transformer, Div of GE Current Transformers, CT, Indoor, Model: 3P9, Ratio:
3P9-601 Instrument Transformer, Div of GE Current Transformers, CT, Indoor, Model: 3P9, Ratio:
This item cannot be canceled or returned
Description
Current Transformers, Series
CT, Indoor, Model: 3P9, Ratio:
Specifications
Specifications
| Manufacturer Part Number |
3P9-601 |
| Manufacturer |
Instrument Transformer, Div of GE |
| Family Series |
Instrument Transformer, Div of GE Current Transformers |
| Description |
CT, Indoor, Model: 3P9, Ratio: 600:5 A, Three Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering Class: |
| Core Type |
Solid Core |
| Aperture Size |
(3) 1.25 x 0.25 " |
| Current Ratio |
600:5 |
| Frequency |
50-400 Hz |
| Insulation Level (V) |
600 V |
| Basic Impulse Level (kV) |
10 kV |
| Mounting |
Trapped Mounting Inserts |
| Termination |
Wire Leads |
| Approvals |
CSA, UR |
| Net Weight |
3.08 lbs |
| Gross Weight |
3.08 lbs |
3P9-601
Instrument Transformer, Div of GE Current Transformers