Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
3PH9P18MM Littelfuse Fuseblocks & Holders, BUSBAR 3 PHASE 9 POLE 18MM
MFG Item Number
3PH9P18MM
3PH9P18MM Littelfuse Fuseblocks & Holders, BUSBAR 3 PHASE 9 POLE 18MM
MFG Item Number
3PH9P18MM
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
BUSBAR 3 PHASE 9 POLE 18MM
Specifications
Specifications
Manufacturer Part Number
3PH9P18MM
Manufacturer
Littelfuse
Family Series
Littelfuse Fuseblocks & Holders
Description
Safe distribution of power to multiple fuse holders in a compact design is a key objective for panel designers. The Littelfuse UL508 bus bar system eliminates most wire terminations in a time saving package. A power distribution block and associated
Current Rating
15 A
Voltage
600 V
Poles
9
Fuse Type
Industrial
Mounting
Busbar Mount
Composition
Copper
Approvals
UL
Net Weight
0.325 lbs
Gross Weight
0.325 lbs
3PH9P18MM
Littelfuse Fuseblocks & Holders