3PLBR1L-048

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3PLBR1L-048 Altech Pilot Lights, Pilot Light, Wht/Ylw, 48V Direct,

MFG Item Number
3PLBR1L-048

3PLBR1L-048 Altech Pilot Lights, Pilot Light, Wht/Ylw, 48V Direct,

MFG Item Number
3PLBR1L-048
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
3PLBR1L-048
Pilot Light, Wht/Ylw, 48V Direct,

Series Information

Specifications

Specifications
Manufacturer Part Number 3PLBR1L-048
Manufacturer Altech
Family Series Altech Pilot Lights
Description Pilot Light, Wht/Ylw, 48V Direct, LED, 22mm Mounting, Compact, White Lens, Yellow LED
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color White
Bezel Plastic Round
Nominal Lamp Voltage 48 VAC, 48 VDC
Protection Rating IP65
Terminal Type Screw
Approvals cCSAus, CE, cURus, IEC, UL
Comments White Lens, Yellow LED
Gross Weight 0 lbs
Net Weight 0 lbs