3PLBR34L-110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3PLBR34L-110 Altech Pilot Lights, Pilot Light 22mm, 110V AC

MFG Item Number
3PLBR34L-110

3PLBR34L-110 Altech Pilot Lights, Pilot Light 22mm, 110V AC

MFG Item Number
3PLBR34L-110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
3PLBR34L-110
Pilot Light 22mm, 110V AC

Series Information

Specifications

Specifications
Manufacturer Part Number 3PLBR34L-110
Manufacturer Altech
Family Series Altech Pilot Lights
Description Pilot Light 22mm, 110V AC
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Clear, Green, Red
Bezel Plastic Round
Nominal Lamp Voltage 120 VAC
Gross Weight 0 lbs
Net Weight 0 lbs