3PLBR3L-012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3PLBR3L-012 Altech Pilot Lights, Pilot Light, Grn, 12V Direct, LED,

MFG Item Number
3PLBR3L-012

3PLBR3L-012 Altech Pilot Lights, Pilot Light, Grn, 12V Direct, LED,

MFG Item Number
3PLBR3L-012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
3PLBR3L-012
Pilot Light, Grn, 12V Direct, LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 3PLBR3L-012
Manufacturer Altech
Family Series Altech Pilot Lights
Description Pilot Light, Grn, 12V Direct, LED, 22mm Mounting, Compact
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color Green
Bezel Plastic Round
Nominal Lamp Voltage 12 VAC, 12 VDC
Protection Rating IP65
Terminal Type Screw
Approvals cCSAus, CE, cURus, IEC, UL
Comments Green Lens, Green LED
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
CL2-501G
CL2-501G
ABB Pilot Lights, CL2 Series