3PLBR4L-230

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3PLBR4L-230 Altech Pilot Lights, Pilot Light, Red, 230VAC Direct,

MFG Item Number
3PLBR4L-230

3PLBR4L-230 Altech Pilot Lights, Pilot Light, Red, 230VAC Direct,

MFG Item Number
3PLBR4L-230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
3PLBR4L-230
Pilot Light, Red, 230VAC Direct,

Series Information

Specifications

Specifications
Manufacturer Part Number 3PLBR4L-230
Manufacturer Altech
Family Series Altech Pilot Lights
Description Pilot Light, Red, 230VAC Direct, LED, 22mm Mounting, Compact
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color Red
Bezel Plastic Round
Nominal Lamp Voltage 240 VAC
Protection Rating IP65
Terminal Type Screw
Approvals cCSAus, CE, cURus, IEC, UL
Comments Red Lens, Red LED
Gross Weight 0 lbs
Net Weight 0 lbs