3PLBR7LS-110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3PLBR7LS-110 Altech Pilot Lights, Pilot Light, Clr/Wht, 110V Direct,

MFG Item Number
3PLBR7LS-110

3PLBR7LS-110 Altech Pilot Lights, Pilot Light, Clr/Wht, 110V Direct,

MFG Item Number
3PLBR7LS-110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
3PLBR7LS-110
Pilot Light, Clr/Wht, 110V Direct,

Series Information

Specifications

Specifications
Manufacturer Part Number 3PLBR7LS-110
Manufacturer Altech
Family Series Altech Pilot Lights
Description Pilot Light, Clr/Wht, 110V Direct, LED, 22mm Mounting, Compact, Clear Lens, White LED
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color Clear
Bezel Plastic Round
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
Terminal Type Screw
Approvals cCSAus, CE, cURus, IEC, UL
Comments Clear Lens, White LED
Gross Weight 0 lbs
Net Weight 0 lbs