Is something broken or in need of attention? Start your repair request here, and we'll take care of it
CORD Series Information
| Manufacturer Part Number | 3PN1210B |
|---|---|
| Manufacturer | Staco Energy |
| Product Series | CORD |
| Family Series | Staco Energy Transformers, CORD Series |
| Description | TRANSFORMER, VARIABLE 0-120V 12A |
| Wiring | Sorted Single Phase |
| Output | 1.44 kVA |
| Primary Voltage | 120 VAC |
| Secondary Voltage | 0-120 VAC |
| Shaft Rotation | CW |
| Enclosed | No |
| Motorized | No |
| Number of Gangs | 1 |
| Net Weight | 0.75 lbs |
| Gross Weight | 12 lbs |