PermaSleeve B-342 Series Information
| Manufacturer Part Number | 622021 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-342 |
| Family Series | Brady Labels, PermaSleeve B-342 Series |
| Description | Double Sided PermaSleeve Polyolefin Wire Marking Sleeves, 0.125 Dia x 1 W, Green, Roll of 1000 |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Material Description | Self-Extinguishing |
| Shrink Ratio | 3 to 1 |
| Adhesive | No |
| Background Color | Green |
| Special Properties | Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant, 2-Side Printable |
| Special Environment Type | Temperature Range: -94-267 °F |
| Cable Type | 22 AWG to 16 AWG (0.046 in to 0.11 in) |
| Label Width | 1 " |
| Label Height | 0.235 " |
| Recommended Printer(s) | Brady IP, BradyPrinter PR PLUS |
| Approvals | ASTM, UL |
| Comments | 0.125 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.0609 lbs |