PERMASLEEVE Series Information
| Manufacturer Part Number | 32507 |
|---|---|
| Manufacturer | Brady |
| Product Series | PERMASLEEVE |
| Family Series | Brady Labels, PERMASLEEVE Series |
| Description | Double Sided PermaSleeve Polyolefin Wire Marking Sleeves, White, 0.125 Dia x 2 W, Roll of 2500 Each |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Material Description | Self-Extinguishing |
| Shrink Ratio | 3 to 1 |
| Adhesive | No |
| Finish | Matte |
| Background Color | White |
| Special Properties | 2-Side Printable |
| Label Width | 2 " |
| Label Height | 0.235 " |
| Recommended Printer(s) | 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Approvals | CSA, UL |
| Net Weight | 2.585 lbs |
| Gross Weight | 2.97 lbs |