3PT3-60-242FFF
Crompton Instruments Transformers, 3PT3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3PT3-60-242FFF Crompton Instruments Transformers, 3PT3 Series, XFMR, Voltage

MFG Item Number
CI-3PT3-60-242FFF

3PT3-60-242FFF Crompton Instruments Transformers, 3PT3 Series, XFMR, Voltage

MFG Item Number
CI-3PT3-60-242FFF
Item Number
3PT3-60-242FFF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 3PT3 Series
Item #
3PT3-60-242FFF
XFMR, Voltage

3PT3 Series Information

  • The Core and Coil Assembly Is Encased in a Plastic Enclosure and Vacuum Encapsulated in Polyurethane Resin
  • Recommended Spacing Is for Guidance Only. The User Needs to Set Appropriate Values to Assure Performance for: High Potential Test; Impulse Test; High Humidity; Partial Discharge; High Altitude
  • Primary Terminals Are No. 10‑32 Brass Screws with One Flat Washer and Lockwasher

Specifications

Specifications
Manufacturer Part Number CI-3PT3-60-242FFF
Manufacturer Crompton Instruments
Product Series 3PT3
Family Series Crompton Instruments Transformers, 3PT3 Series
Description XFMR, Voltage
Phase 3
Output 0.45 kVA, 0.75 Kva
Input VAC (Primary) 2,400 VAC
Output VAC (Secondary) 120 VAC
Configuration Delta Primary
Mounting Floor
Approvals cURus
Net Weight 38 lbs
Gross Weight 52 lbs