3R5V80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3R5V80 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 3 Groove(s), 8

MFG Item Number
1061621

3R5V80 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 3 Groove(s), 8

MFG Item Number
1061621
Item Number
3R5V80
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
3R5V80
Fixed Pitch Sheave, 3 Groove(s), 8

Series Information

Specifications

Specifications
Manufacturer Part Number 1061621
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 3 Groove(s), 8 Inch Diameter, R1 Bushing Required, Used with 5V Belts
Pulley Type Fixed Pitch
Belt Type 5V
Bore Type Requires Bushing
Bushing Type R1
Number of Grooves 3
Outer Diameter 8 "
Outside Diameter Range 7-8.95 "
Material Cast Iron
Net Weight 1.0906 lbs
Gross Weight 1.0906 lbs