3RG4012-0AG01-2BB3-PF
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3RG4012-0AG01-2BB3-PF

Pepperl Fuchs Inductive Proximity

3RG4012-0AG01-2BB3-PF

Pepperl Fuchs Inductive Proximity
Inductive DC, 551803
Item Number
3RG4012-0AG01-2BB3-PF
MFG Item Number
551803
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
3RG4012-0AG01-2BB3-PF
Inductive DC, 551803

Series Information

Specifications

Specifications
Manufacturer Part Number 551803
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 551803
Diameter 12 mm
Power Type DC
Range 2 mm
Connection Type Cable Connection
Cable Length 4 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 15-34 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.3616 lbs
Gross Weight 0.3616 lbs