Series Information
| Manufacturer Part Number | 552302 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive AC/DC, 552302 |
| Diameter | 18 mm |
| Power Type | AC, DC |
| Range | 5 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NC |
| Number of Wires | 2 |
| Composition | Metallic |
| Voltage | 20-265 VAC, 20-320 VDC |
| Nominal Voltage | 110 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 300 VDC, 48 VAC, 48 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Net Weight | 0.2381 lbs |
| Gross Weight | 0.2381 lbs |