3RG4014-0AG30-1AL0-PF
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3RG4014-0AG30-1AL0-PF

Pepperl Fuchs Inductive Proximity

3RG4014-0AG30-1AL0-PF

Pepperl Fuchs Inductive Proximity
Inductive DC, 552804
Item Number
3RG4014-0AG30-1AL0-PF
MFG Item Number
552804
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
3RG4014-0AG30-1AL0-PF
Inductive DC, 552804

Series Information

Specifications

Specifications
Manufacturer Part Number 552804
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 552804
Diameter 30 mm
Power Type DC
Range 10 mm
Connection Type Cable Connection
Cable Length 10 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 15-34 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.776 lbs
Gross Weight 0.776 lbs