Series Information
| Manufacturer Part Number | 553212 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive DC, 553212 |
| Diameter | 30 mm |
| Power Type | DC |
| Range | 15 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Non-Metallic |
| Voltage | 10-60 VDC |
| Nominal Voltage | 24 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.3 A |
| Net Weight | 0.4277 lbs |
| Gross Weight | 0.4277 lbs |