3RG4075-0AJ00-PF
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3RG4075-0AJ00-PF

Pepperl Fuchs Inductive Proximity

3RG4075-0AJ00-PF

Pepperl Fuchs Inductive Proximity
Inductive DC, 553909
Item Number
3RG4075-0AJ00-PF
MFG Item Number
553909
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
3RG4075-0AJ00-PF
Inductive DC, 553909

Series Information

Specifications

Specifications
Manufacturer Part Number 553909
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 553909
Power Type DC
Range 5 mm
Connection Type Wire Leads
Cable Length 0.53 m
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.05 A
Net Weight 0.0233 lbs
Gross Weight 0.0233 lbs